DESCRIPTION

  • Flexible 68" stainless steel hose with heat resistant gray handle
  • Hose washers included
  • Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
  • Polyurethane inner tubing
  • UN 3/4-14 female inlet
  • UN 3/4-14 female outlet

T&S Brass 68 in. Flexible Hose

TB0068H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
6.04 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
68 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
$111.25
EACH
  • QUANTITY