DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Big-Flo 12" plain end swing nozzle
  • Big-Flo compression spindles
  • Four-arm handles w/ color coded indexes
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • NPT 3/4" female eccentric flanged inlets w/ 2" flanges
  • NPT 3/4" female short inlet elbows
  • Wall mount 8" Big-Flo mixing faucet w/ polished chrome plated brass body

T&S Brass Double Cross Handle Wall Mount Pot Filler Flexible Connection

TB0290

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
44.27 gpm @ 60 psi
Handle Type
Four Arm
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
4-7/16 in
Spout Reach
12 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$483.84
EACH
  • QUANTITY