DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Deck mount 8" mixing faucet with polished chrome plated brass body
  • Eterna compression cartridges
  • Lever handle w/ color coded indexes
  • Material: Polished chrome plated brass body and polished chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2" flanges
  • Swivel outlet accepts T&S swing nozzles

T&S Brass Deck Mixing Faucet with Lever Handle (Less Nozzle)

TB0220LN

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
28.63 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$177.8
EACH
  • QUANTITY