DESCRIPTION

  • Eterna compression cartridges with spring checks to prevent cross flow of water
  • Inlet extensions allow 5 1/8" from wall to center of faucet
  • Lower support rod
  • Material: Polished chrome plated brass body, spout and handles
  • NPT 1/2" female extension inlets with 2" flanged loose key stops
  • Spout with vacuum breaker, pail hook & 3/4" garden hose male outlet
  • Wall mount 8" mixing faucet with polished chrome plated brass body
  • Wrist action 6" handles with color coded indexes

T&S Brass Double-Handle Service Sink Fitting

TB0657

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
8.9 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY