DESCRIPTION

  • EasyInstall 8" concealed deck mount mixing faucet w/ forged brass body
  • Eterna compression cartridges
  • Material: Forged brass body, polished chrome plated brass tubular spout & escutcheons and chrome plated metal handles.
  • NPSM 1/2" male inlets w/ coupling nuts
  • Stream regulator outlet, Series 2
  • Swivel gooseneck 8 3/4" w/ swivel-to-rigid washer to convert swivel gooseneck to rigid
  • With 4" wrist action handles w/ color coded indexes

T&S Brass Medical Faucet Center Swivel

TB286601

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
13.56 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$308.83
EACH
  • QUANTITY