DESCRIPTION

  • Centers: 8"
  • Includes 4' side spray with vinyl hose

T&S Brass Sink Faucet with Hose Spray

TB1172

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
4-1/2 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$259.75
EACH
  • QUANTITY