DESCRIPTION

  • Compression fitting ferrule
  • Compression fitting nut for 5/8" O.D. copper tubing
  • Flexible 18" stainless steel supply hose
  • Hose fits all T&S single hole deck mount mixing faucets
  • Includes set of (2) hoses
  • Material: Stainless steel outer braid
  • NPSM 1/2" male thread inlet

T&S Brass B-0113 Flexible Supply Hose

T01253445

Material:

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
$27.55
EACH
  • QUANTITY