T&S Brass Barrel Bottom Gasket
T00102245
Diameter:
3/4 inSPECIFICATIONS
- ADA Compliant
- No
- ASTM Specifications
- ASTM F-2324
- Application
- Commercial
- BAA Compliant
- Yes
- CSA Certified
- CSA B125.1
- Diameter
- 3/4 in
- GSA Approved
- Yes
- ISO Specifications
- ISO 9001
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Side Spray
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday