DESCRIPTION

  • 1 1/8" inlet shank
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Includes EZ-K kit to convert rigid risers to EasyInstall
  • Lever handles
  • Material: Chrome plated brass
  • Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Swivel outlet accepts T&S swing nozzles and EasyInstall risers

T&S Brass Base Faucet Accessory

T00282440

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-111
CSA Certified
CSA B125.1
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
8.82 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY