DESCRIPTION

  • Atmospheric 3/8" vacuum breaker
  • Eterna compression cartridge
  • Material: Polished chrome plated brass body and vacuum breaker
  • NPT 1/2" female angled loose key stop with tee handle
  • PVC 68" hose with self-closing valve and extended spray nozzle
  • Volume control valve with Four-Arm handle and blue color coded index
  • Wall hook
  • Wall mount bed pan washer with polished chrome plated brass body

T&S Brass Bed Pan Washer

TB0678

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
3.45 gpm @ 60 psi
Handle Type
Four Arm
ISO Specifications
ISO 9001
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$454.21
EACH
  • QUANTITY