T&S Brass Brass Cartridge Subassembly with Removable Insert LH and Monel Seat T00961440

DESCRIPTION

T&S Brass Brass Cartridge Subassembly with Removable Insert LH and Monel Seat

T00961440

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$26.03
EACH
  • QUANTITY