DESCRIPTION

  • Adjustable metering cycle, 10-30 seconds
  • Cold push button cap
  • Deck mount bubbler with polished chrome plated brass body
  • Flexible rubber mouth guard
  • Hidden flow control screw provides adjustable outlet flow
  • Material: Polished chrome plated brass body, flexible rubber mouth guard
  • Metering cartridge
  • Mounting flange can provide anti-rotation with available anti-rotation screw kit (sold separately)
  • NPSM 1/2" male inlet with coupling nut

T&S Brass Bubbler with Motor Valve ADA Cartridge

TB236001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Handle Type
Push Button
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
WaterSense Labeled
No

Starting at
$271.32
EACH
  • QUANTITY