DESCRIPTION

  • Ceramic Cartridge, RTC w/ check valve without bonnet
  • Fits all T&S faucets
  • Material: Brass

T&S Brass Cartridge Accessory with Check Valve

T01131125

Cartridge Type:

Ceramic

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Flow Rate
6.19 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Side Spray
No

Starting at
$31.35
EACH
  • QUANTITY