DESCRIPTION

  • Eterna Cartridge spindle, RTC
  • Material: Chrome plated brass

T&S Brass Cartridge Spring Check Hot Right Hand

T00190725

Cartridge Type:

Ceramic

SPECIFICATIONS

ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

Starting at
$11.97
EACH
  • QUANTITY