DESCRIPTION

  • Ceramic Cartridge, RTC without bonnet
  • Fits all T&S faucets
  • Material: Brass

T&S Brass Ceramic Cartridge without Bonnet Hot

T01127645

Cartridge Type:

Ceramic

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Color Finish
Brass
Color Finish Category
Brass Tones
Flow Rate
7.66 gpm @ 60 psi
GSA Approved
Yes
Height
3 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
3 in
Material
Brass, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
Side Spray
No

Starting at
$31.35
EACH
  • QUANTITY