DESCRIPTION

  • Checkpoint sensor faucet control module w/ blue module housing
  • EC-HARDWIRE transformer required / sold separately
  • Hardwire capable using terminals on back
  • Internal flow control setting switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after
  • every 12 inactive hours

T&S Brass Check Point Control Module

T01664745

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
Color Finish
Blue
Color Finish Category
Blues
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No
UL Listed
UL 1951

Starting at
$220.59
EACH
  • QUANTITY