DESCRIPTION

  • Fits 3/8" pipe
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Polished chrome plated brass Wall bracket 6"
  • Wall flange 2 1/4"

T&S Brass Chrome Wall Bracket

TB01090

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Length
6 in
Side Spray
No

Starting at
$57.0
EACH
  • QUANTITY