DESCRIPTION

T&S Brass Cold Cartridge with Escutcheon

T01161925

Cartridge Type:

Ceramic

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

Starting at
$65.93
EACH
  • QUANTITY