DESCRIPTION

T&S Brass Cold Spindle Accessory

T00270940

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-1100
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$42.37
EACH
  • QUANTITY