DESCRIPTION

T&S Brass Cold Water Wrist Blade Handle Single Handle

TBWH4C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
Yes
Handle Material
Zinc
Handle Type
Wristblade
ISO Specifications
ISO 9001
Length
4 in
Material
Brass
Number of Handles
Single Handle
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.21
EACH
  • QUANTITY