DESCRIPTION

  • Adjustable centers from 2 1/4" to 8 1/4" above and below centerline
  • Adjustable wall mount mixing faucet with polished chrome plated brass body
  • Eterna compression cartridges
  • Lever handle w/ color coded indexes
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • NPT 1/2" female eccentric inlets w/ 2" flanges
  • Swivel outlet accepts T&S swing nozzles

T&S Brass Combination Sink Mixing Faucet with Double Lever Handle (Less Nozzle)

TB0235LN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Eterna Compression
Center Size
2-1/4 in - 8-1/4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
15.7 gpm @ 60 psi
GSA Approved
No
Handle Material
Zinc
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No
Width
9-1/8 in

Starting at
Call for Pricing
  • QUANTITY