DESCRIPTION

  • Eterna compression cartridge
  • Fits decks up to 1-1/8" thick
  • Flexible, 18" stainless steel supply hoses with 1/2" NPSM
  • Nozzle has a stream regulator outlet

T&S Brass Commercial Faucet (Less Nozzle)

TB0200LN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
8.82 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
18 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$177.8
EACH
  • QUANTITY