DESCRIPTION

  • Adjustable metering cycle, 10 to 30 seconds
  • Blank push button cap w/ vandal resistant screw
  • Concealed straight single valve with brass body
  • Material: Brass valve body, chrome plated metal handle, and polished chrome plated brass adjustable wall flange & sleeve
  • Metering cartridge
  • NPT 1/2" female inlet with external thread for optional union coupling connection
  • NPT 1/2" female outlet
  • Polished chrome plated brass 2 3/16" adjustable wall flange and sleeve

T&S Brass Concealed Straight Slow Self-Closing Valve

TB1029

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Handle Type
Push Button
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Valve Operator
Cross Handle
Valve Size
1/2 in

Starting at
$180.57
EACH
  • QUANTITY