DESCRIPTION
- Adjustable centers from 3 3/4" to 4 1/4"
- Deck mount 4" mixing faucet with polished chrome plated brass body
- Eterna compression cartridges
- Lever handle w/ color coded indexes
- Material: Polished chrome plated brass body and polished chrome plated metal handles
- NPT 1/2" female eccentric inlets w/ 2" flanges
- Swivel outlet accepts T&S swing nozzles
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 61
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- BAA Compliant
- Yes
- CSA Certified
- CSA B125.1
- Cartridge Type
- Compression
- Center Size
- 4 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- FNPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Deck Mount
- Faucet Type
- Centerset
- Flow Rate
- 26.27 gpm @ 60 psi
- Handle Type
- Lever
- ISO Specifications
- ISO 9001
- Lead Law Compliant
- Yes
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 140
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Side Spray
- No
- Spout Type
- Fixed
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday