DESCRIPTION

  • Add-on faucet
  • Dark blue push back arm
  • Eterna compression cartridge
  • Four-Arm handle w/ blue color coded index
  • High deck mount glass filler 8 11/16"
  • Instantaneous shut-off
  • NPT 1/2" male inlet
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)
  • With 6" swing nozzle w/ stream regulator outlet, Series 1

T&S Brass Deckmount Glass and Pitcher Filler

TB1225

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
6.93 gpm @ 60 psi
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Four Arm
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
15 in
Spout Reach
6 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY