DESCRIPTION

  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • 6" adjustable wall bracket
  • Easy Install riser for quick installation
  • Flexible 44" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Spray valve 1.42 GPM

T&S Brass Deckmount Mixing Faucet

TB0113B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.42 gpm @ 60 psi
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
12-9/16 in
Spout Reach
14-1/16 in
Spout Type
Flexible
Trim Only
No
WaterSense Labeled
No

Starting at
$477.82
EACH
  • QUANTITY