DESCRIPTION

  • Easy Install 24" riser
  • Flexible 44" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Lever handle w/ color coded index
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handle
  • NPSM 1/2" male inlet
  • Optional tailpiece & nut for 1/4" NPT male connection
  • Quarter-turn Eterna compression cartridge w/ spring check
  • Single hole single temperature deck mount faucet w/ polished chrome plated brass body
  • Spray valve 1.42 GPM

T&S Brass Deckmount Pre-Rinse Unit

TB2285

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.42 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY