DESCRIPTION

  • Aerator 2.2 GPM , Series 2 (B-0199-02)
  • Cast spout 6"
  • Lever handle w/ color coded index
  • Material: Polished chrome plated brass body, & cast spout and chrome plated metal handle
  • NPSM 1/2" male inlet
  • Quarter-turn Eterna compression cartridge w/ spring check
  • Single hole single temperature deck mount faucet w/ polished chrome plated brass body
  • Tailpiece and nut to provide 1/4" NPT male connection

T&S Brass Deckmount Single Pantry Faucet with Cast Spout

TB0208

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-5/16 in
Spout Reach
6 in
Spout Type
Cast
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY