DESCRIPTION

  • Dipper well faucet with polished chrome plated brass body with spout
  • Material: polished chrome plated brass body w/ tubular spout & knob
  • NPSM 1/2" male inlet with 5/16" I.D. sweat fitting connection
  • Polished chrome plated knob

T&S Brass Dipper well Faucet

TB2282

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
7.08 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
1-3/8 in
Spout Reach
2-5/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$57.0
EACH
  • QUANTITY