DESCRIPTION

  • Aerator 2.2 GPM , Series 1 (B-0199-01)
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • NPT 1/2" male inlets
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections
  • Wall mount 8" mixing faucet w/ chrome plated brass body
  • With 6" swing nozzle

T&S Brass Double Lever Handle Wall Mount Workboard Faucet

TB1125

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
2-5/8 in
Spout Reach
6 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY