DESCRIPTION

  • Chrome plated escutcheon
  • Deck mount 3 1/2" mixing faucet w/ chrome plated brass body
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body and chrome plated metal handles & escutcheon
  • NPT 1/2" male inlets
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Swivel outlet accepts T&S swing nozzles
  • Tailpieces and nuts for 1/4" NPT male connections

T&S Brass Double Lever Handle Workboard Faucet (Less Nozzle)

TB1100LN

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
3-1/2 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
8.9 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$122.7
EACH
  • QUANTITY