DESCRIPTION

  • Adjustable height hot and cold pedals
  • Material: Polished chrome plated brass valve & stop bodies and satin finish aluminum pedals
  • NPT 1/2" female loose key angle stop inlets
  • NPT 3/8" female loose key angle volume control outlet
  • Pedals flip up for floor cleaning
  • Self-closing valves
  • Wall mount double pedal valve
  • Wall mounting screws included

T&S Brass Double Pedal Valve Wall Mount Angle Stop & Volume Control

TB050401

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
5.49 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
15 in
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY