DESCRIPTION

  • Adjustable height hot and cold pedals
  • Material: Polished chrome plated brass body and satin finish aluminum pedal
  • NPT 1/2" female inlets on 2 7/16" centers
  • NPT 1/2" outlet
  • Pedals flip up for floor cleaning
  • Self-closing valves
  • Wall mount double pedal valve
  • Wall mounting screws included

T&S Brass Double Pedal Valve Wall Mount

TB0504

Material:

Metal

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Flow Rate
12 gpm @ 60 psi
ISO Specifications
ISO 9001
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$335.68
EACH
  • QUANTITY