DESCRIPTION

T&S Brass E-style Snap Ring

T01251245

Inside Diameter:

2-3/8 in

SPECIFICATIONS

BAA Compliant
Yes
ISO Specifications
ISO 9001
Inside Diameter
2-3/8 in
Side Spray
No

Starting at
$2.38
EACH
  • QUANTITY