DESCRIPTION

  • Concealed widespread EasyInstall Eterna, LTC
  • Material: Brass
  • Teflon seal

T&S Brass Easy Install Cartridge with PTFE Seal

T01675240

Brand Model Compatibility:

T&S Brass 001637-45

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass 001637-45
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Flow Rate
18.77 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$58.05
EACH
  • QUANTITY