DESCRIPTION

  • EasyInstall Bushing (1)
  • EasyInstall nut (1)
  • EasyInstall retro-fit kit
  • Hex key 3/8" (1)
  • Lock washer (1)
  • Loctite capsule (1)
  • O-ring (1)

T&S Brass Easy Install Field Retro-Fit

TEZK

Fitting Sizes:

3/8 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$43.7
EACH
  • QUANTITY