DESCRIPTION

  • Eterna cartridge, LTC w/ Teflon seat washer

T&S Brass Eterna Cartridge

T00600940

Brand Model Compatibility:

T&S Brass B-0890-VF05

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0890-VF05
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Flow Rate
18.77 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Width
5-7/8 in

Starting at
$52.82
EACH
  • QUANTITY