DESCRIPTION

  • Hot and cold Eterna cartridges spindle kit w/ seat washers
  • Replacement parts kit for compression spindle

T&S Brass Eterna Eterna Spindle

TB11K

WaterSense Labeled:

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Collection
Eterna
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY