DESCRIPTION

T&S Brass Face Flange Gasket

T01038245

Diameter:

3-1/2 in

SPECIFICATIONS

Application
Commercial
BAA Compliant
No
Color Finish
Black
Diameter
3-1/2 in
ISO Specifications
ISO 9001
Side Spray
No

Starting at
$7.41
EACH
  • QUANTITY