DESCRIPTION

  • Adjustable metering cycle, 10 to 30 seconds
  • Filter Washer
  • Material: Chrome plated brass
  • Self-Closing metering cartridge

T&S Brass Faucet Metering Cartridge

T238A

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Metering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
3.14 gpm @ 60 psi
GSA Approved
Yes
Height
3 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
59 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$123.5
EACH
  • QUANTITY