DESCRIPTION

  • Chrome plated brass adapter
  • Material: Chrome plated brass
  • Swivel outlet accepts standard T&S swing nozzles and goosenecks
  • With NPT 3/8" female inlet

T&S Brass Female Swivel Body

T054X

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
End Connection 1
Swivel
End Connection 2
Swivel
End Connections
Swivel
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY