DESCRIPTION

  • Compression cartridge
  • Garden hose male outlet
  • Key or screwdriver controlled handle
  • Material: Rough chrome plated brass body, chrome plated metal handle
  • NPT 3/4" female inlet with 2" flange
  • Single hole, single temperature wall mount faucet

T&S Brass FIP Sill Faucet Chrome

TB0731

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
9.1 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Valve Size
3/4 in

Starting at
$87.05
EACH
  • QUANTITY