DESCRIPTION

  • Flexible 38 5/8" stainless steel hose (less handle)
  • Hose washers included
  • Material: Polished chrome plated brass end fittings and stainless steel hose
  • Polyurethane inner tubing
  • UN 3/4-14 female inlet
  • UN 7/8-20 female outlet

T&S Brass Flexible Hose

TB0044H2A

End Connection 1:

Female

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connection 1
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
6.25 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
44 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
$67.64
EACH
  • QUANTITY