DESCRIPTION

  • Includes 2 washers and handle
  • Interlock design for added strength
  • No vacuum breaker

T&S Brass Flexible Stainless Steel Hose

TB44H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Female
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Length
44 in
Material
Stainless Steel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$89.0
EACH
  • QUANTITY