DESCRIPTION

  • Forged 4" deck plate
  • Material: Chrome plated brass
  • Vandal resistant pin holes

T&S Brass Forged Deck Plate with Vandal Resistant Pin Holes

T01343340

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Side Spray
No

Starting at
$69.07
EACH
  • QUANTITY