DESCRIPTION

  • Material: Rough chrome
  • NPSM 3/8" x 3/4" male garden hose thread adapter
  • Washer included

T&S Brass Garden Hose Outlet

TBGH

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Rough Chrome
End Connection 1
NPSM
End Connection 2
Male Hose
End Connections
NPSM x Male Hose
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Fitting Sizes
3/8 in x 3/4 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY