DESCRIPTION

  • Elbow 90 included
  • Installation kit
  • Material: Extruded coated stainless steel braids
  • NPT male 1" SwiveLink fittings (2)
  • No lock-up during use with SwiveLink fittings
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Rotatable 360 hex nut rotates completely and freely
  • With 36" coated gas appliance connector w/ freespin fittings

T&S Brass Gas Hose with 1 in. NPT Quick Disc

THG4ESK

Length:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 2
BAA Compliant
Yes
CSA Certified
CSA 6.16
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
Male
End Connections
Male
ISO Specifications
ISO 9001
Length
36 in
Maximum Pressure
.5 psig
NSF Certified
Yes
NSF Specifications
NSF 2
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY