DESCRIPTION

  • Dark blue push back arm
  • High 8" deck mount glass filler
  • Instantaneous shut-off
  • Material: Polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
  • NPT 1/2" male inlet
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)

T&S Brass Glass Filler Deckmount

TB1210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
.25 gpm @ 60 psi
GSA Approved
Yes
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
9-5/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$175.02
EACH
  • QUANTITY