DESCRIPTION

  • Adjustable outlet w/ hex key
  • Blue push back actuator arm repair kit w/ screw & nut
  • Material: thermoplastic arm and adjustable outlet
  • Valve assembly w/ valve spring

T&S Brass Glass Filler Repair Kit

TB1256

Material:

SPECIFICATIONS

BAA Compliant
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
Call for Pricing
  • QUANTITY