DESCRIPTION

  • Dark blue push back arm
  • Deck mount 8" glass filler w/ polished chrome plated brass body
  • Deck mount water station
  • Drain 1 1/4"
  • Drip pan w/ drop-in grid
  • Instantaneous shut-off
  • Material: Polished chrome plated brass body & pedestal, chrome plated metal flange, 18 gauge stainless steel drip pan and stainless steel grid
  • NPT 1/2" male inlet
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)

T&S Brass Glass Filler

TB1230

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.25 gpm @ 60 psi
GSA Approved
No
Gauge
18
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-7/8 in
Spout Reach
3-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY